Pot magnet with keeper plate, AlNiCo, ⌀: 17mm

Article no.: 085940 17
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
868 pieces in stock 868 pieces available in 11-14 working days

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 26.5 N
17 mm
Height 16 mm
Material of the magnet core AlNiCo
Material of the surface Steel
Tapped attachment hole in the magnet head M6 mm
maximum temperature resistance 220 °C
Type of product Pot magnet

Identification & Classification

Article number 085940 17
Copy
EAN / GTIN 4045197372734
Copy
Manufacturer number 085940 17
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Machining the steel jacket will not impair magnet performance.
  • Magnetic force directed downwards as cased in an aluminium ring.
  • Tapped hole in the magnet top face, for fastening.
  • Magnetic material temperature-resistant up to maximum 220 °C.

Application:

Incorporation in jigs, for holding or lifting.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart