Cylindrical magnet Set 2 pieces, AlNiCo, ⌀×Length: 6X20mm

Article no.: 085936 6X20
Set price 2 Piece (INR 237.23 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
43 pieces in stock 43 pieces available in 11-14 working days

Select article variation and quantity

⌀×Length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

6 mm
Length 20 mm
Material of the magnet core AlNiCo
maximum temperature resistance 550 °C
Type of product Rod magnet

Identification & Classification

Article number 085936 6X20
EAN / GTIN 4045197372642
Manufacturer number 085936 6X20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Cylindrical form, notch marking of polarity.
  • Magnetic material temperature-resistant up to maximum 550 °C (paint finish 100 °C).
  • Bar magnets can be extended by lining them up together.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart