{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 45 N | |
Overall height | 20 mm | |
Single-pole width | 20 mm | |
Single-pole depth | 8 mm | |
Material of the magnet core | AlNiCo | |
maximum temperature resistance | 550 °C | |
Type of product | Strong magnet |
Article number | 085934 20 | |
EAN / GTIN | 4045197372543 | |
Manufacturer number | 085934 20 |