{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 450 N | |
⌀ | 25 mm | |
Height | 35 mm | |
maximum shortening dimension rear | 7 mm | |
Material of the magnet core | Neodymium | |
Material of the surface | Nickel | |
maximum temperature resistance | 80 °C | |
Type of product | Cylindrical clamping magnet |
Article number | 085929 25 | |
EAN / GTIN | 2050001737632 | |
Manufacturer number | E756 |