{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 50 N | |
⌀ | 22 mm | |
Height | 6 mm | |
Height with thread | 12.5 mm | |
Material of the magnet core | Neodymium | |
Material of the surface | rubberised | |
Thread | M4 | |
Type of product | Flat gripper magnet |
Article number |
085926 22
Copy |
|
EAN / GTIN |
5012095608370
Copy |
|
Manufacturer number |
E851
Copy |