Flat magnet without thread, Neodymium, ⌀: 6mm

Article no.: 085923 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
353 pieces in stock 353 pieces available in 11-14 working days

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 5 N
6 mm
Height 4.5 mm
Material of the magnet core Neodymium
Material of the surface galvanised
maximum temperature resistance 80 °C
Weight 1 g
Type of product Flat gripper magnet

Identification & Classification

Article number 085923 6
EAN / GTIN 2050001735768
Manufacturer number E760

Description

Version:

  • Temperature-resistant up to maximum 80 °C.
  • Galvanised surface, magnetic core made of neodymium.
  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.

Application:

For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart