• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Flat magnet with internal thread, SmCo5, ⌀: 6mm

Article no.: 085922 6

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 5 N
6 mm
Height 4.5 mm
Height with thread 11.5 mm
Material of the magnet core SmCo5
Material of the surface galvanised
Thread M3
Threaded socket yes
maximum temperature resistance 200 °C
Weight 2.7 g
Type of product Flat gripper magnet

Identification & Classification

Article number 085922 6
EAN / GTIN 2050000964930
Manufacturer number E770

Description

Version:

  • Temperature-resistant up to maximum 200 °C.
  • Galvanised surface, magnetic core made of samarium-cobalt (SmCo5).
  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.

Application:

For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

Note:

Screw-in hooks with external thread under No. 085921.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart