• The item cannot be ordered due to missing prices.

Flat magnet with internal thread 50 mm

Article no.: 085915 50

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 220 N
50 mm
Height 10 mm
Height with thread 22 mm
Material of the magnet core Ferrite
Material of the surface galvanised
Thread M6
Threaded socket yes
maximum temperature resistance 120 °C
Weight 110 g
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085915 50
EAN / GTIN 2050000965012
Manufacturer number E869

Description

Version:

  • Shielded flat magnet made of hard ferrite with insert nut.
  • Galvanised surface.
  • Temperature-resistant up to maximum 120 °C.

Application:

For clamping, assembling, incorporation by screw fastening.

Note:

Screw-in hooks with external thread under No. 085921.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart