• The item cannot be ordered due to missing prices.

Flat magnet without thread, Ferrite, ⌀: 25mm

Article no.: 085910 25

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 40 N
25 mm
Height 7 mm
Material of the magnet core Ferrite
maximum temperature resistance 120 °C
Weight 19 g
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085910 25
EAN / GTIN 2050000965050
Manufacturer number E704

Description

Version:

Shielded flat magnets with magnetic core made of hard ferrite.
  • Galvanised surface.
  • Temperature-resistant up to maximum 120 °C.

Application:

For clamping, assembling, incorporation by pressing in / gluing and fixing / holding.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart