• The item cannot be ordered due to missing prices.

Plastic magnetic container 110 mm

Article no.: 085906 110

Select article variation and quantity

Container ⌀ or length×width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

110 mm
Container material Plastic
special shape for use on vertical walls yes
Number of magnets per container 1
Type of product Magnetic container

Identification numbers & Classifications

Article number 085906 110
EAN / GTIN 4045197512260
Manufacturer number 085906 110

Description

Version:

Plastic container with powerful permanent magnets. Special shape for use on vertical walls.

Application:

For safe storage of small components, tools, fasteners etc. Magnetisable small components are stored safely, even in the upright position.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart