• The item cannot be ordered due to missing prices.

Plastic magnetic lubricant pot, Container ⌀ or length×width: 75mm

Article no.: 085904 75

Select article variation and quantity

Container ⌀ or length×width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

75 mm
Container material Plastic
Suitable for use as a lubricant pot on a CNC machine yes
Number of magnets per container 1
Type of product Magnetic container

Identification numbers & Classifications

Article number 085904 75
EAN / GTIN 4045197680068
Manufacturer number 085904 75

Description

Version:

Plastic container with powerful permanent magnet. Ideally suited for placing as a lubricant pot in a CNC machine.

Application:

For safe storage of small components, tools, fasteners etc. Magnetisable small components are stored safely, even in the upright position.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart