Combination padlock, Body ⌀: 30mm

Article no.: 085885 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
4,590 pieces in stock 4,590 pieces available in 11-14 working days

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 30 mm
Hoop ⌀ 5 mm
Material of the housing Brass
compatible with integrated locking systems no
Lock numbers individually interchangeable no
Number combinations can be selected individually. yes
suitable for lock barrels no
Number of keys 0
Number of number rings 3
Type of product Padlock

Identification & Classification

Article number 085885 30
EAN / GTIN 4045197557056
Manufacturer number 085885 30
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Solid brass body. Number combinations can be selected individually.
With 3 number rings.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart