• The item cannot be ordered due to missing prices.

Cylinder padlock with high shackle individual keys, Body ⌀: 30mm

Article no.: 085882 30

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 30 mm
Hoop ⌀ 5 mm
Material of the housing Brass
Locking individual keys
Number of locks 1
Number of keys 3
Type of product Padlock

Identification numbers & Classifications

Article number 085882 30
EAN / GTIN 4045197762573
Manufacturer number 085882 30

Description

Version:

Padlock with rustproof precision lock mechanism, hardened steel shackle, chrome-plated and double lever mechanism.
Solid brass body with high shackle.

Function:

Individual keys means each key can open and close only one lock or cylinder, i.e. the key is unique.

Supplied with:

Padlock with 3 keys.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart