• The item cannot be ordered due to missing prices.

Precision cylinder lock with high shackle shared keys, Body ⌀: 40mm

Article no.: 085876 40

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 116 Profi
Body ⌀ 40 mm
Internal height of shackle 60 mm
Material of the housing Brass
Locking shared keys
tall shackle yes
Hoop hardened yes
Shackle, double lever mechanism yes
with keyhole cover no
Number of locks 1
Number of keys 2
Type of product Padlock

Identification numbers & Classifications

Article number 085876 40
EAN / GTIN 4003482453124
Manufacturer number 116HB 40 60 Z1 GL

Description

Version:

Solid brass body, rust-free precision lock mechanism, steel shackle hardened and chrome-plated, double locked.
With extra high shackle.
The 116 Profi range is available on request in the following special versions: Locks according to a sample pattern or locking, with master key system and additional keys.
The padlock has a solid brass body and is suitable for locking doors, objects and much more - it is even more flexible!
The special feature of this padlock is the unusually high shackle. This enables greater flexibility of use of the padlock in a wide variety of places. In addition the shackle of the lock is of hardened steel and is double locked. The internal mechanism of the 116 HM Profi has a precision mechanism optimally protected against rust by the brass casing.

Function:

Common key means the key can open and close multiple locks and cylinders.

Supplied with:

Padlock with 2 keys.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart