• The item cannot be ordered due to missing prices.

Cylinder padlock set 4 pieces per set, shared keys, Body ⌀: 30mm

Article no.: 085865 30

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 30 mm
Hoop ⌀ 5 mm
Material of the housing Brass
Material of the band Steel
compatible with integrated locking systems no
suitable for lock barrels no
Hoop hardened yes
with keyhole cover no
Locking within a set shared keys
Number of locks 4
Number of keys 1 each of
Type of product Padlock

Identification numbers & Classifications

Article number 085865 30
EAN / GTIN 4003482299319
Manufacturer number QUADRO 222/30SB

Description

Version:

Solid brass bodies with hardened steel shackle.

Function:

Common key means that one key can open and close multiple cylinders and locks.

Supplied with:

4 padlocks with 1 key each.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart