• The item cannot be ordered due to missing prices.

Precision cylinder padlock with lock barrel, shared key, Body ⌀: 45mm

Article no.: 085812 45

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body ⌀ 45 mm
Hoop ⌀ 6 mm
Material of the housing Nickel-plated brass
Material of the band Steel
Type of locking Cylinder lock
Locking shared keys
compatible with integrated locking systems yes
suitable for lock barrels yes
Hoop hardened yes
Shackle, double lever mechanism yes
Lock number range HO 001 - 200
Supplied without lock barrel no
Number of locks 1
Number of keys 2
Type of product Padlock

Identification numbers & Classifications

Article number 085812 45
EAN / GTIN 2050000971945
Manufacturer number 503910 637790 0002

Description

Version:

Precision padlock, brass body nickel-plated, shackle made of hardened steel, chrome-plated, and double locked. With integrated lock barrel No. 950050 (not for No. 085816) for individual configuration / integration into your existing DOM locking system. Can be individually fitted using lock barrel No. 950050 to suit your requirements.

Note:

For individually configurable lock barrels see No. 950050 and No. 950072.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart