{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 2 | |
Power supply | Battery-powered | |
Diamond point ⌀ | 1 mm | |
Tool shank ⌀ | 2.35 mm | |
Length of the housing | 150 mm | |
Article no of the battery / rechargeable battery fitted | 081556 LR3 | |
Spindle speed | 12,000 min-1 | |
Type of product | Engraving tool |
Article number | 085725 150 | |
EAN / GTIN | 4045197680105 | |
Manufacturer number | E-504(S) |