• The item cannot be ordered due to missing prices.

RFID chip tag TAG25

Article no.: 085672 TAG25

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Hoffmann Group Connected

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 40.2 mm
    Width 20.2 mm
    Height 0.4 mm
    Frequency 13.56 MHz
    Number of pieces 25
    Interface Hoffmann Group Connected
    Series Hoffmann Group Connected
    Type of product RFID technology

    Identification numbers & Classifications

    Article number 085672 TAG25
    EAN / GTIN 2050002044906

    Description

    Version:

    This article is compatible with the Hoffmann Group Connected software solutions.

    Advantage:

    Hoffmann Group Connected

    With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart