• The item cannot be ordered due to missing prices.

Printer ribbon cartridge 24 mm×7 m polyester, Type: R

Article no.: 085560 R

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lettering tape length 7 m
Lettering tape width 24 mm
Print colour black
Tape colour red
Tape material Polyester
Type of product Lettering tape
Type D1

Identification numbers & Classifications

Article number 085560 R
EAN / GTIN 5411313537179
Manufacturer number S0720970

Description

Version:

Waterproof, removable D1 tape cartridges.
Tape cartridge only for labelling machine No. 085500 size LM500TS and size mobile.
DYMO Original D1 lettering tape for LabelManager, polyester, removable, black on red, 24 mm× 7 m.
Designed specifically for the LabelManager™ and LabelWriter™ Duo labelling devices, D1 lettering tape provides the performance and variety needed for most labelling tasks. They adhere to almost all clean, flat surfaces – including plastic, paper, metal, wood and glass – and feature an easy-to-peel back for effortless attachment. D1 lettering tape is versatile, durable and available in a wide range of widths and colours, so you can bring stress-free organisation to your home and office.

Note:

other labels can be found in the online shop.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart