• The item cannot be ordered due to missing prices.

Printer ribbon cartridge with polyesterW

Article no.: 085539 W
New product

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents per box 10 pcs.
Label colour white
Operating temperature -18 °C - 90 °C
Lettering tape length 7 m
Lettering tape width 9 mm
Print colour black
Tape colour white
Tape material Polyester
Type of product Lettering tape

Identification numbers & Classifications

Article number 085539 W

Description

Version:

Designed specifically for the LabelManager™ and LabelWriter™ Duo labelling devices, D1 lettering tape provides the performance and variety needed for most labelling tasks. They adhere to almost all clean, flat surfaces – including plastic, paper, metal, wood and glass – and feature an easy-to-peel back for effortless attachment. D1 lettering tape is versatile, durable and available in a wide range of widths and colours, so you can bring stress-free organisation to your home and office.

Supplied with:

10 × printer ribbon cartridge 9 mm × 7 mm with polyester.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart