{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lettering tape length | 7 m | |
Lettering tape width | 12 mm | |
Print colour | black | |
Tape colour | white | |
Tape material | Polyester | |
Type of product | Lettering tape | |
Type | D1 |
Article number | 085520 W | |
EAN / GTIN | 5411313450133 | |
Manufacturer number | S0720530 | |
Manufacturer | NWL Germany Office Products GmbH, Albert-Einstein-Ring 17, 22761 HAMBURG, Germany |