• The item cannot be ordered due to missing prices.

Printer ribbon cartridge 19 mm×3.5 m nylon, Type: W

Article no.: 085516 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lettering tape length 3.5 m
Lettering tape width 19 mm
Print colour black
Tape colour white
Tape material Nylon
Type of product Lettering tape
Type D1

Identification numbers & Classifications

Article number 085516 W
EAN / GTIN 5411313169585
Manufacturer number S0718050

Description

Version:

Waterproof, removable D1 tape cartridges.
Highly flexible nylon strip, permanently adhesive even to small radii and rough surfaces.

Suitable for:

Dymo labelling machines No. 085500 size 4200.

Note:

other labels can be found in the online shop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart