• The item cannot be ordered due to missing prices.

Printer ribbon cartridge, Type: W

Article no.: 085514 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lettering tape width 19 mm
Tape colour white
Tape material Nylon
Type of product Lettering tape

Identification numbers & Classifications

Article number 085514 W
EAN / GTIN 071701184894
Manufacturer number 18489

Description

Version:

Industry, flexible nylon label tape. For labelling wires, cables, shrink-fit hoses and other round surfaces with permanent adhesion. Satisfy the standards, tested for SAE, ASTM, and MIL specifications.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart