• The item cannot be ordered due to missing prices.

Printer ribbon cartridge 19 mm×5.5 m vinyl W

Article no.: 085510 W

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lettering tape length 5.5 m
Lettering tape width 19 mm
Print colour black
Tape colour white
Tape material Vinyl
Type of product Lettering tape
Type RHINO

Identification numbers & Classifications

Article number 085510 W
EAN / GTIN 071701184450
Manufacturer number 18445

Description

Version:

Industrial vinyl label resistant to moisture, extreme temperatures, UV radiation.

Note:

other labels can be found in the online shop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart