• The item cannot be ordered due to missing prices.

Label printer LabelWriter LW550

Article no.: 085505 LW550

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface USB interface
Type LW550
Power supply Mains-powered
Length 270 mm
Width 140 mm
Height 160 mm
Type of product Labelling machine
On/Off switch yes

Identification numbers & Classifications

Article number 085505 LW550
EAN / GTIN 3026981127229

Description

Version:

Easy to use desk unit for quick (62 labels per minute) and uncomplicated creation of address, dispatch, file, name, CD/DVD, and many other labels. Pin-sharp direct thermal printing. Resolution 300×300 dpi.
  • For labels up to maximum of 61 mm in width.
  • Compatible with PC and Mac, USB port, can print address labels directly from Office programs.
  • Printing and generating all popular barcodes and QR codes, special characters and graphics files with 300 dpi resolution.

Supplied with:

With mains adapter, USB cable, software CD, starter roll of labels 28×89 mm.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart