• The item cannot be ordered due to missing prices.

Interchangeable numeral and letter punch set normal script 0 - 9 and A - Z 5 mm

Article no.: 085480 5

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Character height 5 mm
    Length of punch holder 39 mm
    Length of punch type 19.05 mm
    Width of punch type 4.8 mm
    Height of punch type 8 mm
    Number of punch types that can be used 8
    Type of product Hand punch

    Identification numbers & Classifications

    Article number 085480 5
    EAN / GTIN 5022044020160
    Manufacturer number TPFH050

    Description

    Version:

    High precision punch holder for quick and efficient marking with several letters and numbers at the same time.

    Application:

    For punching into materials (e.g. identification plates, tools, machine parts etc.) with strengths up to 1200 N/mm2.

    Supplied with:

    100 stamp types
    12 spacers (font height 5 mm: 6 pieces)
    1 pair of tweezers
    1 hexagon L-wrench
    1 holder
    in a plastic box.

    Spare part:

    Individual type punches can be ordered under No. 085481 stating the desired font size / type (e. g. No. 085481 size 3/E).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart