{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Mounting hole ⌀ | 10 mm | |
Character height | 4 mm | |
Punch wheel outside ⌀ | 78 mm | |
maximum material strength of the surface to be punched | 1,200 N/mm2 | |
Type of product | Wheel punch |
Article number | 085465 4 | |
EAN / GTIN | 4250191110064 | |
Manufacturer number | SR-100-4 |