This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Numeral punch set, 10 pieces Normal script 0 − 9 4 mm

Article no.: 085445 4

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 70 mm
Character height 4 mm
Shank thickness 9.5
Type of product Hand punch

Identification numbers & Classifications

Article number 085445 4
Manufacturer number 085445 4

Description

Version:

Made of hard and tough steel with particularly precise machine engraving and depth tolerance; accurately centred. Calibrated shank, through hardened. Striking head enhancement for safe working. Supplied in a plastic case.
High quality, burnished surface.

Application:

For punching into materials with a strength up to 1200 N/mm2.

Note:

Other hand and machine punches of all types, such as punches with a company’s logo etc., are available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart