This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Marker spray SM. 500, 500 ml, Marking colour: B

Article no.: 085190 B

Select article variation and quantity

Marking colour Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Labelling of hazardous substances GHS02: Flame
Marking colour blue
fluorescent yes
quick-drying yes
Drying time 5 min
waterproof yes
Contents 500 ml
Type of product Marking paint

Identification numbers & Classifications

Article number 085190 B
Manufacturer number 40100400

Description

Version:

Waterproof and colour-fast marker spray with good adhesion on a wide variety of substrates, even on damp surfaces. Easily visible because of the fluorescent composition. Dries quickly in approx. 5 minutes. Persistence depending on the substrate, use and exposure to UV radiation: 9 − 12 months. The cap colour indicates the spray colour.

Application:

Spot and area marking from any position.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart