{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Writing colour | white | |
maximum line thickness | 4 mm | |
minimum line thickness | 1 mm | |
temperature-resistant up to | 1,000 °C | |
quick-drying | yes | |
UV-resistant | yes | |
waterproof | yes | |
Manufacturer's designation | PRO-LINE HT | |
Type of product | Paint marker |
Article number | 085169 W | |
EAN / GTIN | 048615973012 | |
Manufacturer number | 097301 |
This article |
Recommendations |
|
---|---|---|
PRO-LINE® HT paint marker, Writing colour: W |
||
quick-drying | yes | yes |
Writing colour | white | white |
waterproof | yes | yes |
Type of product | Paint marker | Paint marker |