• The item cannot be ordered due to missing prices.

Paint marker SL100 GR

Article no.: 085160 GR
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour green
maximum line thickness 3 mm
quick-drying yes
UV-resistant yes
waterproof yes
Manufacturer's designation SL.100
Type of product Paint marker

Identification numbers & Classifications

Article number 085160 GR
EAN / GTIN 3660447100748
Manufacturer number 31240520

Description

Version:

For marking widths 2 − 4 mm.
Odourless paint, round tip. Resistant to UV and water.

Application:

For writing on and marking all clean surfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart