• The item cannot be ordered due to missing prices.

Paint marker, Writing colour: R

Article no.: 085159 R
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour red
Temperature range -20 °C - 50 °C
temperature-resistant up to 100 °C
quick-drying yes
waterproof yes
Type of product Paint marker

Identification numbers & Classifications

Article number 085159 R
EAN / GTIN 4062406229399
Manufacturer number 085159 R

Description

Version:

The quick-drying abrasion-resistant durable paint permits immediate further processing and thus reduces unproductive waiting time. Furthermore the paint is free of xylol and thus reduces the health risks.
The sturdy medium-size round tip is abrasion-resistant and thus has an extremely long useful life.

Application:

The marking is heat resistant up to 100 °C (212 °F).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart