• The item cannot be ordered due to missing prices.

Dura-Ink® 15 permanent marker, Writing colour: BL

Article no.: 085154 BL
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Dura Ink 15
maximum line thickness 3 mm
minimum line thickness 1.5 mm
Writing colour black
Changeover cap yes
waterproof yes
Type of product Permanent marker

Identification numbers & Classifications

Article number 085154 BL
EAN / GTIN 048615960234
Manufacturer number 096023

Description

Version:

Dura-Ink® 15 with round point, line thickness 1.5 − 3 mm.

Application:

For marking a wide variety of materials such as metal, plastic, wood, etc.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart