• The item cannot be ordered due to missing prices.

Industrial chalk set 12 pieces W

Article no.: 085022 W

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 90 mm
Width 12 mm
Height 12 mm
Contents 12
Writing colour white
Packaging height 2.5 mm
Packaging length 11.1 mm
Packaging width 2.5 mm
Type of product Yellow French chalk

Identification numbers & Classifications

Article number 085022 W
EAN / GTIN 13660447100202

Description

Version:

High-quality white school chalk wrapped in paper. 12-piece pack in a carton.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart