• The item cannot be ordered due to missing prices.

Coolant hose system kit including case 1/4 in

Article no.: 084430 1/4

Select article variation and quantity

Internal ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal ⌀ 1/4 in
Type of product Cooling system

Identification numbers & Classifications

Article number 084430 1/4
EAN / GTIN 4037728290105
Manufacturer number 0290110

Description

Content:

6 hose segments
1 pair of assembly pliers, plastic
1 Y-piece
1 shut-off valve
1 each of flat nozzle, 16-hole, 27 mm and 32 mm.
1 each of round nozzle ⌀ 1.6 mm, ⌀ 3.2 mm, ⌀ 6.4 mm
1 each of threaded connector 1/4 inch and 1/8 inch
1 non-return valve 1/4 inch
1 case with foam inlay

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart