Metal hose system 1/2 inch, Type: SET-1

Article no.: 084411 SET-1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
91 pieces in stock 91 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cooling system

Identification & Classification

Article number 084411 SET-1
Copy
EAN / GTIN 4037728070905
Copy
Manufacturer ARIANA INDUSTRIE GmbH, Staufener Straße 2, 79427 ESCHBACH, Germany, www.ariana-industrie.de

Description

Version:

Flexible coolant hose system for precise transfer of coolant and air. Due to its high-quality stainless steel design, the hose system is also suitable for use in areas and sectors with high corrosion resistance and hygiene requirements. The most comprehensive system on the market with a total of 4 system sizes. Compatible with all common tool carrier systems. The metal articulated hoses are also pre-locked, i.e. the coolant hose keeps its position even when not screwed in. With the stainless steel design, the components achieve a much longer tool life and can also be used at up to 50 bar high pressure.

Supplied with:

Complete line 190 mm
Comprising:
1x adapter 1/2 inch
6x base pieces 29.5 mm
1x round nozzle ⌀ 6 mm
1x nut size 2

Note:

Size SET-1 to SET-4 are pre-assembled complete cables for direct connection. All system sizes (0-3) with all corresponding individual components such as connectors, adapters or nozzles are available on request.

Downloads & documents

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
Your contact person
To shopping cart