• The item cannot be ordered due to missing prices.

Metal hose system 1/4 inch, Type: 1/8

Article no.: 084410 1/8
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cooling system

Identification numbers & Classifications

Article number 084410 1/8
EAN / GTIN 4037728070226

Description

Version:

Flexible coolant hose system for precise transfer of coolant and air. Due to its high-quality stainless steel design, the hose system is also suitable for use in areas and sectors with high corrosion resistance and hygiene requirements. The most comprehensive system on the market with a total of 4 system sizes. Compatible with all common tool carrier systems. The metal articulated hoses are also pre-locked, i.e. the coolant hose keeps its position even when not screwed in. With the stainless steel design, the components achieve a much longer tool life and can also be used at up to 50 bar high pressure.
Machine connection G1/8 for system size 1

Note:

Size SET-1 to SET-4 are pre-assembled complete cables for direct connection. All system sizes (0-3) with all corresponding individual components such as connectors, adapters or nozzles are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart