• The item cannot be ordered due to missing prices.

Hose system 1/4 inch, Type: GA

Article no.: 084400 GA

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cooling system

Identification numbers & Classifications

Article number 084400 GA
EAN / GTIN 4037728298248
Manufacturer number 0290082-4

Description

Version:

Plastic hose system for coolants and air. Operating pressure up to max. 6 bar, with clamps size CLAMP up to 60 bar.
  • Compatible with almost all popular systems without adaptors.
  • Modular plug-in system, can be combined individually using the assembly pliers.
  • Rate of flow: approx. 15 litres/min. (1/4 inch), largest outer ⌀ 17 mm.

Supplied with:

2 NPT threaded connectors 1/8 inch (9.7mm);
2 NPT threaded connectors 1/4 inch (13mm)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart