Absorbent fleece roll 0.4×15 m, Area of application: OIL

Article no.: 084382 OIL
Copy
Price per 1 Piece (INR 2239.34 / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
70 pieces in stock 70 pieces available in 11-14 working days

Select article variation and quantity

Area of application Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour white
maximum absorption volume 24 l
Area of application OIL
Scope of supply pcs./box 1
Type of product Absorbent fleece

Identification & Classification

Article number 084382 OIL
Copy
EAN / GTIN 2050001710666
Copy
Manufacturer number WR224
Copy
Manufacturer Emtez GmbH, Itterpark 1, 40724 HILDEN, Germany, www.emtez.de

Description

Version:

Oil and chemical absorbent fleece with exceptional absorption capacity (up to 20 times its own weight), very low disposal costs because of greatly reduced waste. The absorbent fleeces are 100 % polypropylene and are suitable for virtually all chemicals. Significant improvement of safety and cleanliness in operation, neither liquids nor granules are spread on the ground. Colour code system for distinguishing the wipes by application.
Items of size OIL take up only oil (e.g. separation of oil and water, or use outdoors). Items of size UNI take up all liquids (e.g. oil, water, chemicals).
Rolls with reinforced three-layer structure, 100 % lint-free. The role is folded three times (13/ 14/ 13 cm perforated along the length) and supplied in the dispenser box. Cross perforations every 50 cm.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart