• The item cannot be ordered due to missing prices.

Emergency kit in a case, Area of application: UNI

Article no.: 084379 UNI

Select article variation and quantity

Area of application Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grey
Type of product Emergency kit

Identification numbers & Classifications

Article number 084379 UNI
EAN / GTIN 4260589111580
Manufacturer number KGE1

Description

Version:

Oil and chemical absorbent fleece with exceptional absorption capacity (up to 20 times its own weight), very low disposal costs because of greatly reduced waste. The absorbent fleeces are 100 % polypropylene and are suitable for virtually all chemicals. Significant improvement of safety and cleanliness in operation, neither liquids nor granules are spread on the ground. Colour code system for distinguishing the wipes by application.
Items of size OIL take up only oil (e.g. separation of oil and water, or use outdoors). Items of size UNI take up all liquids (e.g. oil, water, chemicals).
Emergency kit for dealing with leakages, with take-up capacity of 75 ltr.
Emergency kit for all liquids.

Supplied with:

Plastic case with cover and pull-out handle, 35 first cloths HW 40 × 50 cm, 3 suction hoses ⌀ 7 cm × 1.20 m, 1 suction hose ⌀ 7 cm × 3 m, 2 cushions 40 × 40 cm, 10 wiper cloths, 3 disposal sacks, 1 pair of gloves.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart