{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Can | |
Contents | 5 l | |
Colour | amber colours | |
Flashpoint | > 180 °C | |
Kinematic viscosity | 30 mm2/s | |
Storage temperature | 5 °C - 40 °C | |
Type of product | Cutting oil / grinding oil |
Article number | 084210 5 | |
EAN / GTIN | 2050000966071 | |
Manufacturer number | 31084215000 |