• The item cannot be ordered due to missing prices.

Grease gun filling device, suitable for container unit: 50kg

Article no.: 084010 50
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for container unit (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for container unit 50 kg
Internal ⌀ of container 340 mm - 393 mm
Pumped volume 50 cm3/Hub
Type of product Filling device

Identification numbers & Classifications

Article number 084010 50
EAN / GTIN 4024937085011
Manufacturer number 08501

Description

Version:

Stable, wear-resistant grease gun filling device of steel with high suction intake capacity due to the long stroke and large suction and valve ports. Suitable for greases of consistency class 2 (including liquid greases). It takes 10 strokes to fill a 500 cm3 grease gun.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart