{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal ⌀ of container | 300 mm - 340 mm | |
maximum delivery quantity | 600 g/min | |
maximum lubrication pressure | 400 bar | |
required compressed air pressure | 3 bar - 10 bar | |
suitable for container unit | 25 kg | |
Type of product | Lubrication device |
Article number | 084000 25 | |
EAN / GTIN | 4024937410806 | |
Manufacturer number | 41080 |