{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 4991F | |
Type of adhesive tape | double-sided | |
Backing material | PE | |
Adhesive | Acrylate | |
Adhesive strength on steel | 4.5 N/mm | |
Stretch capability | 300 % | |
Special features | damping; clings well; moisture-resistant | |
Application | Indoor and outdoor areas; Sealing; Attaching; Masking | |
temperature-resistant up to | 90 °C - 150 °C | |
Material of covering | Siliconised PE film | |
Storage temperature | 20 °C - 23 °C | |
Storage humidity | 50 % - 60 % | |
“Best before” date | 12 mo | |
Colour | grey | |
Length | 5.5 m | |
Width | 19 mm | |
Thickness | 2.3 mm | |
Type of product | Adhesive tape |
Article number | 083785 4991F | |
Manufacturer number | 7100123358 |