• The item cannot be ordered due to missing prices.

VHB™ adhesive tape 19X5,5

Article no.: 083776 19X5,5
New product

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

USP1 VHB™
USP2 grey
Manufacturer's designation 4991
Type of adhesive tape double-sided
Adhesive Acrylate
Colour grey
Length 5.5 m
Width 19 mm
Thickness 2.3 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083776 19X5,5
EAN / GTIN 4054596308534
Manufacturer number 7100123358

Description

Version:

Double-sided high-performance adhesive tape of pure acrylate adhesive (VHB) for permanent strong bonds. High instant tack, high resistance to temperature, weather, UV and solvents. Excellent sealing function, vibration-damping.
The 3M VHB 4991F is a double-sided mounting adhesive tape and is suitable for indoor and outdoor use. Strong and durable connection of aluminium, stainless steel, galvanised steel, polycarbonate or ABS.

Note:

Further 3M™ VHB™ tapes in different thicknesses and lengths are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart