{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 9088‑-200 | |
Type of adhesive tape | double-sided | |
Backing material | PET film | |
Adhesive | Modified acrylate | |
Adhesive strength on steel | 1.16 N/mm | |
Stretch capability | 10 % | |
Special features | UV-resistant; shear-resistant | |
Application | Attaching | |
temperature-resistant up to | 150 °C | |
Material of covering | Paper | |
Storage temperature | 16 °C - 25 °C | |
Storage humidity | 40 % - 65 % | |
“Best before” date | 24 mo | |
Colour | transparent | |
Length | 50 m | |
Width | 19 mm | |
Thickness | 0.2 mm | |
Type of product | Adhesive tape |
Article number | 083775 19X50 | |
Manufacturer number | 7100139264 |