• The item cannot be ordered due to missing prices.

Fine crepe adhesive tape set, natural 24X50

Article no.: 083769 24X50

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of adhesive tape single-sided
Backing material Flat crepe
Adhesive Natural rubber
Adhesive strength on steel 0.32 N/mm
Stretch capability 10 %
Tensile strength 3 N/mm
Application Binding; Securing; Masking; Masking
temperature-resistant up to 60 °C
Liner present no
Storage temperature 20 °C
Storage humidity 50 %
“Best before” date 12 mo
Colour natural
Length 50 m
Width 24 mm
Thickness 0.14 mm
Number of adhesive tapes 9
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083769 24X50
EAN / GTIN 4062406242244
Manufacturer number 083769 24X50

Description

Version:

General-purpose adhesive tapes for numerous areas of application such as repairing, protecting, masking and packaging.
Slightly creped tape with good adhesive strength for short-term masking of smooth substrates in indoor areas. Temperature-resistant up to 60°C.

Recommendation:

Before bonding, check that the substrate is suitable.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart