TEXTIE Hook and loop fastener pack, 10 pieces, Type: BL

Article no.: 083745 BL
Set price 10 Piece (INR 218.00 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
38 pieces in stock 38 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Length 0.2 m
Width 12.5 mm
Set contents 10
Type BL
Re-usability yes
Type of product Hook and loop fasteners

Identification & Classification

Article number 083745 BL
EAN / GTIN 4031026271712
Manufacturer number 130-00013
Manufacturer HellermannTyton GmbH & Co. KG, Großer Moorweg 45, 25436 TORNESCH, Germany, www.hellermanntyton.de

Description

Version:

Hook and loop fasteners TEXTIE M range. Quick opening/closing by hand. No scrap. Can be re-used many times. Soft non-corrosive material. Suitable for labelling.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart