• The item cannot be ordered due to missing prices.

Universal pipe binders set SpeedyTie, yellow, 5 pieces, Width: 13mm

Article no.: 083740 13

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum bundle ⌀ 210 mm
Width 13 mm
Colour yellow
Re-usability yes
Minimum pull-out force 888 N
Quantity 5
Type of product Cable ties

Identification numbers & Classifications

Article number 083740 13
EAN / GTIN 4031026229478
Manufacturer number 115-00001

Description

Version:

The Speedy Tie releasable ties of polyamide 6.6 with the patented quick release are easy to use and convenient to release. Minimum pull-out force 888 N; the end of the tie can be tucked into the tie head.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart