• The item cannot be ordered due to missing prices.

DUAL-LOCK™ pressure lock tape SJ354

Article no.: 083692 SJ354

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation SJ354
    Type of adhesive tape Hook and loop tape
    Adhesive Synthetic rubber
    Number of times to be reground 1,000
    temperature-resistant up to -30 °C - 70 °C
    Application range Indoor use
    Storage temperature 20 °C
    Storage humidity 50 °C
    “Best before” date 12 mo
    Colour black
    Length 2.5 m
    Width 25 mm
    Thickness 5.7 mm
    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 083692 SJ354
    EAN / GTIN 4054596308305
    Manufacturer number 7100123339

    Description

    Version:

    3M™ releasable fastening systems are the alternative to traditional joining methods such as screw fastenings, rivets, nails or clamps.
    DUAL-LOCK for enhanced tensile strength, quick and easy opening due to simple peeling movement.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart